https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzJ8aW1hZ2UvanBlZ3xhRGcyTDJneU9TOHhNRFV3TnpJMU1qRXdOVEkwTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58OTY5MmE1NjExMGZmZTAzMWRlOGNiZmJiMWRhMTU3Yjg4NzNlNTc3YWQyN2ZiMzBmNTJhOGFjYjI4OWUwMWYyOQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TS515
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TS515 SPUR GEAR ; 20 DEG STEEL
Spur Gear; 3" Pitch Diameter; 5 DP; 2-1/2" Face Width; Rough Bore; 15 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-7/16" Max Bore; 2-3/8" Hub Diameter; Steel
Part #
TS515
BDI #
612464
Details
168.43075720000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/TS515/p/612464
Your Price
$ 168.43 / each
$ 271.11 / each BDIExpress
$ 271.11 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
2.361
EAN
0697950263779
Product Group - BDI
M02182
Pitch
5 DP
Mounting Method
Rough Bore
Number of Teeth
15
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.438
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 1-1/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
TS515
Weight / LBS
5.2
Long Description
Spur Gear; 3" Pitch Diameter; 5 DP; 2-1/2" Face Width; Rough Bore; 15 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-7/16" Max Bore; 2-3/8" Hub Diameter; Steel
Bore
0 Inch | 0 Millimeter
Face Width
2.5 Inch | 63.5 Millimeter
Hub Diameter
2.375 Inch | 60.325 Millimeter
Pitch Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh