Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

Y2442 https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQwMDh8aW1hZ2UvanBlZ3xhREV3TDJnM09DODVNalkxTkRJeE1qVTBOamcyTG1wd1p3fDRiYWZhMmQ0OWFmYWFlMDExZDUzZmZjNDc3OTkwYjI2ZTY0NzcxZjdlZDFjMDJkMjczNWEyMmFmNGU2YWEyN2I
160915 Spur and Helical Gears 

BOSTON GEAR BOSTON GEAR

Y2442

Description

Y2442 SPUR GEAR ; 1-3/4" PITCH DIA 24 DP 1/4" FACE

Spur Gear; 1-3/4" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 42 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.86" Hub Diameter; Brass

Part #

09388

BDI #
160915

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

88.59845521 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 88.60 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.1
EAN
0781711093887
Product Group - BDI
M02182
Pitch
24 DP
Mounting Method
Rough Bore
Number of Teeth
42
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Brass
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 5/16
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
Y2442
Manufacturer Internal Number
09388
Weight / LBS
0.22
Long Description
Spur Gear; 1-3/4" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 42 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.86" Hub Diameter; Brass
Hub Diameter
0.86 Inch | 21.844 Millimeter
Face Width
0.25 Inch | 6.35 Millimeter
Pitch Diameter
1.75 Inch | 44.45 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh