https://www.bdiexpress.com/medias/INDBMFGEARXX-SPUR-Y-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0ODJ8aW1hZ2UvanBlZ3xhR1ptTDJnek9DOHhNRE13TkRrMk9UZ3dNVGMxT0M5SlRrUkNUVVpIUlVGU1dGaGZVMUJWVWw5WlgwSlNYek13TUhnek1EQXVhbkJufDU0YWMwNzRmN2YyN2M5YjllOWM2NjJmZmIzNmQyMWYxM2M5ZjlmNjAwMGU3Yjc3ZTFjNmY1NmM0MjVhMmM0ODU
https://www.bdiexpress.com/medias/INDBMFGEARXX-SPUR-Y-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0ODJ8aW1hZ2UvanBlZ3xhR1ptTDJnek9DOHhNRE13TkRrMk9UZ3dNVGMxT0M5SlRrUkNUVVpIUlVGU1dGaGZVMUJWVWw5WlgwSlNYek13TUhnek1EQXVhbkJufDU0YWMwNzRmN2YyN2M5YjllOWM2NjJmZmIzNmQyMWYxM2M5ZjlmNjAwMGU3Yjc3ZTFjNmY1NmM0MjVhMmM0ODU
B & B MANUFACTURING
B & B MANUFACTURING
Y3224
B & B MANUFACTURING B & B MANUFACTURING
Description
Y3224 SPUR GEAR ; 32 PITCH 24TEETH BRASS TYPE 6
Spur Gear; 3/4" Pitch Diameter; 32 DP; 3/16" Face Width; Rough Bore; 24 Teeth; 20 Degree Pressure Angle; 0.53" Hub Diameter; Brass
Part #
Y3224
BDI #
22739117
Details
28.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/Y3224/p/22739117
Your Price
$ 28.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.019
EAN
0195057186668
Product Group - BDI
M02182
Pitch
32 DP
Mounting Method
Rough Bore
Number of Teeth
24
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Brass
Hardened Teeth
No
Inch - Metric
Inch
Other Features
3/16" Plain Bore
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.04
Long Description
Spur Gear; 3/4" Pitch Diameter; 32 DP; 3/16" Face Width; Rough Bore; 24 Teeth; 20 Degree Pressure Angle; 0.53" Hub Diameter; Brass
Hub Diameter
0.53 Inch | 13.462 Millimeter
Face Width
0.188 Inch | 4.775 Millimeter
Pitch Diameter
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

