Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

YA100 https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NXxpbWFnZS9qcGVnfGFHSmtMMmd3WXk4eE1EYzJPVFU1TnpjNU1qSTROaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxhNGEzODQyZjZiYzQ3MWJiMmY3YzY3MjdjZGQzMzFiNDIxNzFjNThkYjNhYzA4MTI4YTNkYThlZjQ0Y2RlNTUw
161445 Spur and Helical Gears 

BOSTON GEAR BOSTON GEAR

YA100

Description

YA100 SPUR GEAR ; CAST IRON

Spur Gear; 5" Pitch Diameter; 20 DP; 1/2" Face Width; Rough Bore; 100 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-1/2" Hub Diameter; Cast Iron

Part #

10560

BDI #
161445

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

169.95 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 169.95 / each
$ 170.00 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.879
EAN
0781711105603
Product Group - BDI
M02182
Pitch
20 DP
Mounting Method
Rough Bore
Number of Teeth
100
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Lighten Holes Style | Type C | Minimum Bore 5/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YA100
Manufacturer Internal Number
10560
Weight / LBS
1.936
Long Description
Spur Gear; 5" Pitch Diameter; 20 DP; 1/2" Face Width; Rough Bore; 100 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-1/2" Hub Diameter; Cast Iron
Hub Diameter
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Pitch Diameter
5 Inch | 127 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh