https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzJ8aW1hZ2UvanBlZ3xhRGcyTDJneU9TOHhNRFV3TnpJMU1qRXdOVEkwTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58OTY5MmE1NjExMGZmZTAzMWRlOGNiZmJiMWRhMTU3Yjg4NzNlNTc3YWQyN2ZiMzBmNTJhOGFjYjI4OWUwMWYyOQ
BOSTON GEAR
BOSTON GEAR
YK70B
BOSTON GEAR BOSTON GEAR
Description
YK70B SPUR GEAR ; NON RETURNABLE CAST IRON
Spur Gear; 14" Pitch Diameter; 5 DP; 2-1/2" Face Width; Rough Bore; 70 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 4.38" Hub Diameter; Cast Iron
Part #
10756
BDI #
161535
Details
1554.2045043700002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/YK70B/p/161535
Your Price
$ 1,554.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
22.68
EAN
0781711107560
Product Group - BDI
M02182
Pitch
5 DP
Mounting Method
Rough Bore
Number of Teeth
70
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Spoke Style | Type D | Minimum Bore 1-3/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YK70B
Manufacturer Internal Number
10756
Weight / LBS
50
Long Description
Spur Gear; 14" Pitch Diameter; 5 DP; 2-1/2" Face Width; Rough Bore; 70 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 4.38" Hub Diameter; Cast Iron
Pitch Diameter
14 Inch | 355.6 Millimeter
Face Width
2.5 Inch | 63.5 Millimeter
Hub Diameter
4.38 Inch | 111.252 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh