BOSTON GEAR
BOSTON GEAR
YP4819
BOSTON GEAR BOSTON GEAR
Description
YP4819 SPUR GEAR ; NON RETURNABLE PLASTIC
Spur Gear; 0.396" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 19 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.31" Hub Diameter; Molded Delrin
Part #
53903
BDI #
172920
Details
20.68769083
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/YP4819/p/172920
Your Price
$ 20.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.005
EAN
0781711539033
Product Group - BDI
M02182
Pitch
48 DP
Mounting Method
Rough Bore
Number of Teeth
19
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Molded Delrin
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 5/32
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YP4819
Manufacturer Internal Number
53903
Weight / LBS
0.01
Long Description
Spur Gear; 0.396" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 19 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.31" Hub Diameter; Molded Delrin
Face Width
0.125 Inch | 3.175 Millimeter
Pitch Diameter
0.396 Inch | 10.058 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
0.31 Inch | 7.874 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh