https://www.bdiexpress.com/medias/INDXXXGEARXX-WRM-RSB-HB-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQzNzZ8aW1hZ2UvanBlZ3xhRGs1TDJoaE5DOHhNREUwTVRjeE9UY3lOREEyTWk5SlRrUllXRmhIUlVGU1dGaGZWMUpOWDFKVFFsOUlRbDlUVkV4Zk16QXdXRE13TUM1cWNHY3w1NmNmOTFmOWE1OWNmY2NiOTVkMDIxYTZiZWRiOGMwOGE0MWM5YjkzMjVhYjE2MzEyMjMxMjQ3ZGVhYjRlNjZi
BOSTON GEAR
BOSTON GEAR
D1404 RH
BOSTON GEAR BOSTON GEAR
Description
D1404 RH WORM GEAR ; CAST IRON
Worm Gear; 6.667" Pitch Diameter; 12 DP; 1/2" Face Width; Rough Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.94" Hub Diameter; Cast Iron; Right Hand; Double; No Hardened Teeth
Part #
13278
BDI #
162498
Details
252.55998196000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Worms-and-Worm-Gears/D1404-RH/p/162498
Your Price
$ 252.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
1.588
EAN
0781711132784
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
80
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Gear
Material
Cast Iron
Direction
Right Hand
Thread
Double
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | Minimum Bore 3/4
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
D1404 RH
Manufacturer Internal Number
13278
Weight / LBS
3.5
Long Description
Worm Gear; 6.667" Pitch Diameter; 12 DP; 1/2" Face Width; Rough Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.94" Hub Diameter; Cast Iron; Right Hand; Double; No Hardened Teeth
Face Width
0.5 Inch | 12.7 Millimeter
Hub Diameter
1.94 Inch | 49.276 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.667 Inch | 169.342 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh