https://www.bdiexpress.com/medias/INDXXXGEARXX-WRM-RSB-HB-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQzNzZ8aW1hZ2UvanBlZ3xhRGs1TDJoaE5DOHhNREUwTVRjeE9UY3lOREEyTWk5SlRrUllXRmhIUlVGU1dGaGZWMUpOWDFKVFFsOUlRbDlUVkV4Zk16QXdXRE13TUM1cWNHY3w1NmNmOTFmOWE1OWNmY2NiOTVkMDIxYTZiZWRiOGMwOGE0MWM5YjkzMjVhYjE2MzEyMjMxMjQ3ZGVhYjRlNjZi
BOSTON GEAR
BOSTON GEAR
G1114 RH
BOSTON GEAR BOSTON GEAR
Description
G1114 RH WORM GEAR ; CAST IRON
Worm Gear; 16" Pitch Diameter; 3 DP; 2" Face Width; Rough Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 4" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Part #
13256
BDI #
162487
Details
1629.40603746
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Worms-and-Worm-Gears/G1114-RH/p/162487
Your Price
$ 1,629.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
28.94
EAN
0781711132562
Product Group - BDI
M02182
Pitch
3 DP
Mounting Method
Rough Bore
Number of Teeth
48
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Gear
Material
Cast Iron
Direction
Right Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Lighten Holes Style | Type C | Minimum Bore 1-1/2
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
G1114 RH
Manufacturer Internal Number
13256
Weight / LBS
63.8
Long Description
Worm Gear; 16" Pitch Diameter; 3 DP; 2" Face Width; Rough Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 4" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Hub Diameter
4 Inch | 101.6 Millimeter
Pitch Diameter
16 Inch | 406.4 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh