MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
W6
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
W6 WORM GEAR ; 7/8" BORE 2" PITCH DIA 6 DP 2-1/2" FACE
Worm Only; 7/8" Bore; 2" Pitch Diameter; 6 DP; 2-1/2" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 0" Hub Diameter; Steel; Right Hand; Single; No Hardened Teeth
Part #
W6
BDI #
613082
Details
138.51383626
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Worms-and-Worm-Gears/W6/p/613082
Your Price
$ 138.51 / each
$ 224.44 / each BDIExpress
$ 224.44 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
0.78
EAN
0697950050218
Product Group - BDI
M02182
Pitch
6 DP
Mounting Method
Finished Bore
Number of Teeth
Not Applicable
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Worm Only
Material
Steel
Direction
Right Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
4 Degree 46 Minute Helix Angle | Without Hub | With Keyway
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
W6
Manufacturer Internal Number
W6
Weight / LBS
1.8
Long Description
Worm Only; 7/8" Bore; 2" Pitch Diameter; 6 DP; 2-1/2" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 0" Hub Diameter; Steel; Right Hand; Single; No Hardened Teeth
Face Width
2.5 Inch | 63.5 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Pitch Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh