https://www.bdiexpress.com/medias/INDBMFBUSHXX-IDLR-TL-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MzJ8aW1hZ2UvanBlZ3xhREl6TDJnMk1DOHhNRE13TkRrM01UQTNPVGN4TUM5SlRrUkNUVVpDVlZOSVdGaGZTVVJNVWw5VVRGOUNRbDh6TURCNE16QXdMbXB3Wnd8YzM4ZDBkYjJmNzg5MjYwMDJlNThkYjAzMjdkN2FmMjVhMmEyMGMxZTMyZGU3YjdmN2M3MTVhMDkxNDQ4NjkxZA
https://www.bdiexpress.com/medias/INDBMFBUSHXX-IDLR-TL-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MzJ8aW1hZ2UvanBlZ3xhREl6TDJnMk1DOHhNRE13TkRrM01UQTNPVGN4TUM5SlRrUkNUVVpDVlZOSVdGaGZTVVJNVWw5VVRGOUNRbDh6TURCNE16QXdMbXB3Wnd8YzM4ZDBkYjJmNzg5MjYwMDJlNThkYjAzMjdkN2FmMjVhMmEyMGMxZTMyZGU3YjdmN2M3MTVhMDkxNDQ4NjkxZA
B & B MANUFACTURING
B & B MANUFACTURING
1610-IDL-BUSH
B & B MANUFACTURING B & B MANUFACTURING
Description
1610-IDL-BUSH IDLER BUSHING ; TAPERLOCK STEEL
Bushing, Idler; 5/8" Bore; 1610 Bushing Series; Taper Lock Bushings; 2-1/4" Outside Diameter; 1" Length Thru Bore
Part #
1610-IDL-BUSH
BDI #
24544039
Details
270.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Bushings/1610-IDL-BUSH/p/24544039
Your Price
$ 270.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.457
EAN
0195057187740
Product Group - BDI
M02194
Bushing Series
1610
Bushing Style
Taper Lock
Bearing Type
Ball Bearing
Inch - Metric
Inch
Category - BDI
Idler Bushings
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer URL
https://www.bbman.com
Weight / LBS
1.01
Long Description
Bushing, Idler; 5/8" Bore; 1610 Bushing Series; Taper Lock Bushings; 2-1/4" Outside Diameter; 1" Length Thru Bore
Bore
0.625 Inch | 15.875 Millimeter
Length
1 Inch | 25.4 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


