BREWER MACH AND GEAR
BREWER MACH AND GEAR
1610F
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
1610F IDLER BUSHING W/ NEEDLE BEARING ; 1" BORE 1610 SERIES TL BUSHING
Hub Locking Bushing; Universal Tapered Idler Bushing; 1610 Style Bushing; 1" Bore; Needle Bearing; 2-1/4" Large Taper; 1" Length Thru Bore; 2-1/8" Bolt Circle; 0.68LBS Approximate Weight; For Use With Any Rim That Accommodates a Tapered Bushing. Furnished with Needle Bearings and Fasteners
Part #
1610-F
BDI #
21436925
Details
50.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Bushings/1610F/p/21436925
Your Price
$ 50.47 / each
$ 51.00 / each BDIExpress
$ 51.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163217
Weight / Kilogram
0.309
Product Group - BDI
M02194
Bushing Series
1610
Bushing Style
Taper Lock
Bearing Type
Needle Bearing
Inch - Metric
Inch
Other Features
With Fastener
Category - BDI
Idler Bushings
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Manufacturer Item Number
1610-F
Weight / LBS
0.68
Long Description
Hub Locking Bushing; Universal Tapered Idler Bushing; 1610 Style Bushing; 1" Bore; Needle Bearing; 2-1/4" Large Taper; 1" Length Thru Bore; 2-1/8" Bolt Circle; 0.68LBS Approximate Weight; For Use With Any Rim That Accommodates a Tapered Bushing. Furnished with Needle Bearings and Fasteners
Length
1 Inch | 25.4 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



