https://www.bdiexpress.com/medias/INDBMFBUSHXX-IDLR-TL-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MzJ8aW1hZ2UvanBlZ3xhREl6TDJnMk1DOHhNRE13TkRrM01UQTNPVGN4TUM5SlRrUkNUVVpDVlZOSVdGaGZTVVJNVWw5VVRGOUNRbDh6TURCNE16QXdMbXB3Wnd8YzM4ZDBkYjJmNzg5MjYwMDJlNThkYjAzMjdkN2FmMjVhMmEyMGMxZTMyZGU3YjdmN2M3MTVhMDkxNDQ4NjkxZA
https://www.bdiexpress.com/medias/INDBMFBUSHXX-IDLR-TL-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MzJ8aW1hZ2UvanBlZ3xhREl6TDJnMk1DOHhNRE13TkRrM01UQTNPVGN4TUM5SlRrUkNUVVpDVlZOSVdGaGZTVVJNVWw5VVRGOUNRbDh6TURCNE16QXdMbXB3Wnd8YzM4ZDBkYjJmNzg5MjYwMDJlNThkYjAzMjdkN2FmMjVhMmEyMGMxZTMyZGU3YjdmN2M3MTVhMDkxNDQ4NjkxZA
B & B MANUFACTURING
B & B MANUFACTURING
2012-IDL-BUSH
B & B MANUFACTURING B & B MANUFACTURING
Description
2012-IDL-BUSH IDLER BUSHING ; TAPERLOCK STEEL
Bushing, Idler; 3/4" Bore; 2012 Bushing Series; Taper Lock Bushings; 2-3/4" Outside Diameter; 1-1/4" Length Thru Bore
Part #
2012-IDL-BUSH
BDI #
24544041
Details
326.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Bushings/2012-IDL-BUSH/p/24544041
Your Price
$ 326.51 / each
$ 327.00 / each BDIExpress
$ 327.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.865
EAN
0195057187757
Product Group - BDI
M02194
Bushing Series
2012
Bushing Style
Taper Lock
Bearing Type
Ball Bearing
Inch - Metric
Inch
Category - BDI
Idler Bushings
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer URL
https://www.bbman.com
Weight / LBS
1.91
Long Description
Bushing, Idler; 3/4" Bore; 2012 Bushing Series; Taper Lock Bushings; 2-3/4" Outside Diameter; 1-1/4" Length Thru Bore
Outside Diameter
2.75 Inch | 69.85 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Length
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

