https://www.bdiexpress.com/medias/INDBMFBUSHXX-IDLR-TL-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MzJ8aW1hZ2UvanBlZ3xhREl6TDJnMk1DOHhNRE13TkRrM01UQTNPVGN4TUM5SlRrUkNUVVpDVlZOSVdGaGZTVVJNVWw5VVRGOUNRbDh6TURCNE16QXdMbXB3Wnd8YzM4ZDBkYjJmNzg5MjYwMDJlNThkYjAzMjdkN2FmMjVhMmEyMGMxZTMyZGU3YjdmN2M3MTVhMDkxNDQ4NjkxZA
https://www.bdiexpress.com/medias/INDBMFBUSHXX-IDLR-TL-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MzJ8aW1hZ2UvanBlZ3xhREl6TDJnMk1DOHhNRE13TkRrM01UQTNPVGN4TUM5SlRrUkNUVVpDVlZOSVdGaGZTVVJNVWw5VVRGOUNRbDh6TURCNE16QXdMbXB3Wnd8YzM4ZDBkYjJmNzg5MjYwMDJlNThkYjAzMjdkN2FmMjVhMmEyMGMxZTMyZGU3YjdmN2M3MTVhMDkxNDQ4NjkxZA
B & B MANUFACTURING
B & B MANUFACTURING
2517-IDL-BUSH
B & B MANUFACTURING B & B MANUFACTURING
Description
2517-IDL-BUSH IDLER BUSHING ; TAPERLOCK STEEL
Bushing, Idler; 3/4" Bore; 2517 Bushing Series; Taper Lock Bushings; 3-3/8" Outside Diameter; 1-3/4" Length Thru Bore
Part #
2517-IDL-BUSH
BDI #
24544043
Details
397.58
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Bushings/2517-IDL-BUSH/p/24544043
Your Price
$ 397.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
1.588
EAN
0195057187764
Product Group - BDI
M02194
Bushing Series
2517
Bushing Style
Taper Lock
Bearing Type
Ball Bearing
Inch - Metric
Inch
Category - BDI
Idler Bushings
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer URL
https://www.bbman.com
Weight / LBS
3.5
Long Description
Bushing, Idler; 3/4" Bore; 2517 Bushing Series; Taper Lock Bushings; 3-3/8" Outside Diameter; 1-3/4" Length Thru Bore
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
3.375 Inch | 85.725 Millimeter
Length
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

