https://www.bdiexpress.com/medias/INDBMFBUSHXX-IDLR-QD-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDd8aW1hZ2UvanBlZ3xhR1ZoTDJnMU5TOHhNRE13TkRrM01UTTNORFl5TWk5SlRrUkNUVVpDVlZOSVdGaGZTVVJNVWw5UlJGOUNRbDh6TURCNE16QXdMbXB3Wnd8MDA0ODg0MDYxMWU0MGFhOWVlOGU5MDMyZjMxODg1OWU5NGYwMWNmNDc0MzM1OWY5MGMwMGZjYmE3NjkyMzA2Mw
https://www.bdiexpress.com/medias/INDBMFBUSHXX-IDLR-QD-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDd8aW1hZ2UvanBlZ3xhR1ZoTDJnMU5TOHhNRE13TkRrM01UTTNORFl5TWk5SlRrUkNUVVpDVlZOSVdGaGZTVVJNVWw5UlJGOUNRbDh6TURCNE16QXdMbXB3Wnd8MDA0ODg0MDYxMWU0MGFhOWVlOGU5MDMyZjMxODg1OWU5NGYwMWNmNDc0MzM1OWY5MGMwMGZjYmE3NjkyMzA2Mw
B & B MANUFACTURING
B & B MANUFACTURING
E-IDL-BUSH
B & B MANUFACTURING B & B MANUFACTURING
Description
E-IDL-BUSH IDLER BUSHING ; QD STEEL
Bushing, Idler; 1" Bore; E Bushing Series; QD Bushings; 3.83" Outside Diameter; 2-3/4" Length Thru Bore; 6" Flange Outside Diameter
Part #
E-IDL-BUSH
BDI #
23111275
Details
775.59
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Bushings/E-IDL-BUSH/p/23111275
Your Price
$ 775.59 / each
$ 776.00 / each BDIExpress
$ 776.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
4.082
EAN
0195057187733
Product Group - BDI
M02194
Bushing Series
E
Bushing Style
QD
Bearing Type
Ball Bearing
Inch - Metric
Inch
Category - BDI
Idler Bushings
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer URL
https://www.bbman.com
Long Description
Bushing, Idler; 1" Bore; E Bushing Series; QD Bushings; 3.83" Outside Diameter; 2-3/4" Length Thru Bore; 6" Flange Outside Diameter
Outside Diameter
3.83 Inch | 97.282 Millimeter
Bore
1 Inch | 25.4 Millimeter
Flange Outside Diameter
6 Inch | 152.4 Millimeter
Length
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


