https://www.bdiexpress.com/medias/INDBMFBUSHXX-IDLR-QD-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDd8aW1hZ2UvanBlZ3xhR1ZoTDJnMU5TOHhNRE13TkRrM01UTTNORFl5TWk5SlRrUkNUVVpDVlZOSVdGaGZTVVJNVWw5UlJGOUNRbDh6TURCNE16QXdMbXB3Wnd8MDA0ODg0MDYxMWU0MGFhOWVlOGU5MDMyZjMxODg1OWU5NGYwMWNmNDc0MzM1OWY5MGMwMGZjYmE3NjkyMzA2Mw
https://www.bdiexpress.com/medias/INDBMFBUSHXX-IDLR-QD-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDd8aW1hZ2UvanBlZ3xhR1ZoTDJnMU5TOHhNRE13TkRrM01UTTNORFl5TWk5SlRrUkNUVVpDVlZOSVdGaGZTVVJNVWw5UlJGOUNRbDh6TURCNE16QXdMbXB3Wnd8MDA0ODg0MDYxMWU0MGFhOWVlOGU5MDMyZjMxODg1OWU5NGYwMWNmNDc0MzM1OWY5MGMwMGZjYmE3NjkyMzA2Mw
B & B MANUFACTURING
B & B MANUFACTURING
SF-IDL-BUSH
B & B MANUFACTURING B & B MANUFACTURING
Description
SF-IDL-BUSH IDLER BUSHING ; QD STEEL
Bushing, Idler; 1" Bore; SF Bushing Series; QD Bushings; 3-1/8" Outside Diameter; 2-1/16" Length Thru Bore; 4-5/8" Flange Outside Diameter
Part #
SF-IDL-BUSH
BDI #
23111273
Details
318.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Bushings/SF-IDL-BUSH/p/23111273
Your Price
$ 318.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
1.588
EAN
0195057187726
Product Group - BDI
M02194
Bushing Series
SF
Bushing Style
QD
Bearing Type
Ball Bearing
Inch - Metric
Inch
Category - BDI
Idler Bushings
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer URL
https://www.bbman.com
Long Description
Bushing, Idler; 1" Bore; SF Bushing Series; QD Bushings; 3-1/8" Outside Diameter; 2-1/16" Length Thru Bore; 4-5/8" Flange Outside Diameter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Length
2.063 Inch | 52.4 Millimeter
Flange Outside Diameter
4.625 Inch | 117.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

