https://www.bdiexpress.com/medias/INDBMFBUSHXX-IDLR-QD-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDd8aW1hZ2UvanBlZ3xhR1ZoTDJnMU5TOHhNRE13TkRrM01UTTNORFl5TWk5SlRrUkNUVVpDVlZOSVdGaGZTVVJNVWw5UlJGOUNRbDh6TURCNE16QXdMbXB3Wnd8MDA0ODg0MDYxMWU0MGFhOWVlOGU5MDMyZjMxODg1OWU5NGYwMWNmNDc0MzM1OWY5MGMwMGZjYmE3NjkyMzA2Mw
https://www.bdiexpress.com/medias/INDBMFBUSHXX-IDLR-QD-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDd8aW1hZ2UvanBlZ3xhR1ZoTDJnMU5TOHhNRE13TkRrM01UTTNORFl5TWk5SlRrUkNUVVpDVlZOSVdGaGZTVVJNVWw5UlJGOUNRbDh6TURCNE16QXdMbXB3Wnd8MDA0ODg0MDYxMWU0MGFhOWVlOGU5MDMyZjMxODg1OWU5NGYwMWNmNDc0MzM1OWY5MGMwMGZjYmE3NjkyMzA2Mw
B & B MANUFACTURING
B & B MANUFACTURING
SK-IDL-BUSH
B & B MANUFACTURING B & B MANUFACTURING
Description
SK-IDL-BUSH IDLER BUSHING ; QD STEEL
Bushing, Idler; 3/4" Bore; SK Bushing Series; QD Bushings; 2-13/16" Outside Diameter; 1-15/16" Length Thru Bore; 3-3/4" Flange Outside Diameter
Part #
SK-IDL-BUSH
BDI #
23111271
Details
276.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Bushings/SK-IDL-BUSH/p/23111271
Your Price
$ 276.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.907
EAN
0195057187719
Product Group - BDI
M02194
Bushing Series
SK
Bushing Style
QD
Bearing Type
Ball Bearing
Inch - Metric
Inch
Category - BDI
Idler Bushings
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer URL
https://www.bbman.com
Long Description
Bushing, Idler; 3/4" Bore; SK Bushing Series; QD Bushings; 2-13/16" Outside Diameter; 1-15/16" Length Thru Bore; 3-3/4" Flange Outside Diameter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.813 Inch | 71.45 Millimeter
Length
1.938 Inch | 49.225 Millimeter
Flange Outside Diameter
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

