https://www.bdiexpress.com/medias/INDBMFSPKTXX-IDLR-NB-STL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwOTJ8aW1hZ2UvanBlZ3xhR0ppTDJobE5TOHhNRE14TURnNU5ETTFORFEyTWk5SlRrUkNUVVpUVUV0VVdGaGZTVVJNVWw5T1FsOVRWRXhmTVY4ek1EQjRNekF3TG1wd1p3fGY1NDNmNmYwM2VjMzUzY2U3NGYyNzZiZTM3NmE0M2E5MGViMGFhNWU4YTljNDU1NjUzODI4YmYzYmYwYzQ0YzI
https://www.bdiexpress.com/medias/INDBMFSPKTXX-IDLR-NB-STL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwOTJ8aW1hZ2UvanBlZ3xhR0ppTDJobE5TOHhNRE14TURnNU5ETTFORFEyTWk5SlRrUkNUVVpUVUV0VVdGaGZTVVJNVWw5T1FsOVRWRXhmTVY4ek1EQjRNekF3TG1wd1p3fGY1NDNmNmYwM2VjMzUzY2U3NGYyNzZiZTM3NmE0M2E5MGViMGFhNWU4YTljNDU1NjUzODI4YmYzYmYwYzQ0YzI
B & B MANUFACTURING
B & B MANUFACTURING
140B11-IDLER
B & B MANUFACTURING B & B MANUFACTURING
Description
140B11-IDLER SPROCKET ; 11 TEETH B TYPE CAST IRON 1.5" BORE
Idler Chain Sprocket; Roller Chain; 1-1/2" Bore; 140 Chain Size; 11 Teeth; Needle Bearing; 1-3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
140B11-IDLER
BDI #
22704424
Details
386.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/140B11-IDLER/p/22704424
Your Price
$ 386.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171905
Weight / Kilogram
4.948
EAN
0195057187511
Product Group - BDI
M02342
Chain Size
140
Chain Type
Roller Chain
Number of Teeth
11
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Other Features
2.25" Face Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.bbman.com
Weight / LBS
10.91
Long Description
Idler Chain Sprocket; Roller Chain; 1-1/2" Bore; 140 Chain Size; 11 Teeth; Needle Bearing; 1-3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
7.01 Inch | 178.054 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

