Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

35B13F https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-NB-STL-1-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTN8aW1hZ2UvanBlZ3xhRFZsTDJnNU5TOHhNREUwTVRjMU1UY3pPRE01T0M5SlRrUllXRmhUVUV0VVdGaGZTVVJNVWw5T1FsOVRWRXhmTVY4ek1EQllNekF3TG1wd1p3fGY5NTI0ZjQ1OTAyYTNmYTdhZDI2ODYwY2EyNjU0YjExMDcyZWQwYTU0ODZlMGY4MDcyZjQ4NDZhMTczZjI5NWE
21436878 Idler Chain Sprockets 

BREWER MACH AND GEAR BREWER MACH AND GEAR

35B13F

Description

35B13F IDLER CHAIN SPROCKET ; 1/2" BORE 35 CHAIN 13T NDL BRG

Roller Chain; 1/2" Bore; 35 Chain Size; 13 Teeth; Needle Bearing; 3/8" Chain Pitch; 1 Row of Teeth; Steel

Part #

35B13F

BDI #
21436878

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

45.32 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 45.32 / each BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.109
Product Group - BDI
M02342
Chain Size
35
Chain Type
Roller Chain
Number of Teeth
13
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
Manufacturer Item Number
35B13F
Weight / LBS
0.24
Long Description
Roller Chain; 1/2" Bore; 35 Chain Size; 13 Teeth; Needle Bearing; 3/8" Chain Pitch; 1 Row of Teeth; Steel
Outside Diameter
1.75 Inch | 44.45 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh