Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

35B19U https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-SB-STL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NDl8aW1hZ2UvanBlZ3xhRGM0TDJoaFlTODVOamMyTURRek5EZzFNakUwTG1wd1p3fGJlYjVkZTFmMjJmN2ZlY2I2ZjM0YzMyODcyOTI0NjMxMzcxYWY2OGRiNmRkY2FlN2I5MmE5MmFhM2UwZjllMjI
21436880 Idler Chain Sprockets 

BREWER MACH AND GEAR BREWER MACH AND GEAR

35B19U

Description

35B19U IDLER CHAIN SPROCKET ; 1" BORE 35 CHAIN 19T SLV BRG

Roller Chain; 1" Bore; 35 Chain Size; 19 Teeth; Sleeve Bearing; 3/8" Chain Pitch; 1 Row of Teeth; Steel

Part #

35B19U

BDI #
21436880

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

45.32 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 45.32 / each
$ 46.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.2
Product Group - BDI
M02342
Chain Size
35
Chain Type
Roller Chain
Number of Teeth
19
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Sleeve Bearing
Material
Steel
Inch - Metric
Inch
Other Features
Bronze Bearing
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
Manufacturer Item Number
35B19U
Weight / LBS
0.44
Long Description
Roller Chain; 1" Bore; 35 Chain Size; 19 Teeth; Sleeve Bearing; 3/8" Chain Pitch; 1 Row of Teeth; Steel
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.473 Inch | 62.814 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh