Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

50BB17H https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-STL-BBH-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgwOHxpbWFnZS9qcGVnfGFEVmtMMmd3TUM4eE1EYzJPVEUzTXpRME5qWTROaTlKVGtSWVdGaFRVRXRVV0ZoZlNVUk1VbDlDUWw5VFZFeGZRa0pJWHpNd01IZ3pNREF1YW5CbnxlMmUxZGY5MzRmNzM4MTNkNzMwOWZkZjM2YjAxZWIzN2Q0MWMwZDRlNjE5YmUwNzY2OTM2OTQ0NDBjOTJkNDZl
21434805 Idler Chain Sprockets 

TRITAN TRITAN

50BB17H

Description

50BB17H ROLLER CHAIN SPROCKET ; 5/8IN P 17T 0.64IN BORE HARDEN TOOTH

Sprocket, Idler; Roller Chain; 5/8" Bore; 50 Chain Size; 17 Teeth; Ball Bearing; 5/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel

Part #

2101064846

BDI #
21434805

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

50.35 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 50.35 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP https://www.tritanpt.com
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.353
EAN
0888569098900
Product Group - BDI
M02342
Chain Size
50
Chain Type
Roller Chain
Number of Teeth
17
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
0.343 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
Long Description
Sprocket, Idler; Roller Chain; 5/8" Bore; 50 Chain Size; 17 Teeth; Ball Bearing; 5/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Outside Diameter
3.72 Inch | 94.488 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Length Thru Bore
0.72 Inch | 18.288 Millimeter
Bore
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh