https://www.bdiexpress.com/medias/INDBMFSPKTXX-IDLR-NB-STL-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNTN8aW1hZ2UvanBlZ3xhRGhoTDJobFppOHhNRE14TURnNU5EWXhOall3Tmk5SlRrUkNUVVpUVUV0VVdGaGZTVVJNVWw5T1FsOVRWRXhmTWw4ek1EQjRNekF3TG1wd1p3fDc0OGIxYjY0ODM0ZmFmYjc2YWNkZTM4YmUwOGYxMTNiMDNjNGIxNWQyOThkZWQ2MDFjM2I4M2YwODdjMGJlNTU
https://www.bdiexpress.com/medias/INDBMFSPKTXX-IDLR-NB-STL-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNTN8aW1hZ2UvanBlZ3xhRGhoTDJobFppOHhNRE14TURnNU5EWXhOall3Tmk5SlRrUkNUVVpUVUV0VVdGaGZTVVJNVWw5T1FsOVRWRXhmTWw4ek1EQjRNekF3TG1wd1p3fDc0OGIxYjY0ODM0ZmFmYjc2YWNkZTM4YmUwOGYxMTNiMDNjNGIxNWQyOThkZWQ2MDFjM2I4M2YwODdjMGJlNTU
B & B MANUFACTURING
B & B MANUFACTURING
80DB13-IDLER
B & B MANUFACTURING B & B MANUFACTURING
Description
80DB13-IDLER SPROCKET ; 13 TEETH DB TYPE CAST IRON 1" BORE
Idler Chain Sprocket; Roller Chain; 1" Bore; 80 Chain Size; 13 Teeth; Needle Bearing; 1" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
80DB13-IDLER
BDI #
22729582
Details
246.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/80DB13-IDLER/p/22729582
Your Price
$ 246.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.356
EAN
0195057187566
Product Group - BDI
M02342
Chain Size
80
Chain Type
Roller Chain
Number of Teeth
13
Number of Rows of Teeth
2
Hardened Teeth
Yes
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Other Features
2.25" Face Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.bbman.com
Weight / LBS
5.19
Long Description
Idler Chain Sprocket; Roller Chain; 1" Bore; 80 Chain Size; 13 Teeth; Needle Bearing; 1" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Outside Diameter
4.66 Inch | 118.364 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Bore
1 Inch | 25.4 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


