https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-NB-STL-2-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI4M3xpbWFnZS9qcGVnfGFETm1MMmczTnk4eE1EYzNNREUyTkRBMU5qQTVOQzlKVGtSWVdGaFRVRXRVV0ZoZlNVUk1VbDlPUWw5VFZFeGZNbDh6TURCNE16QXdMbXB3Wnd8OTFhNGFhZWM4NjI0NTE0MGM4MzMwZTBjYTAyNThhYzI4ZWJlMDQ0MGRhNzQwYzVkNmZkNjNkODRhMDk4NDUxYg
https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-NB-STL-2-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI4M3xpbWFnZS9qcGVnfGFETm1MMmczTnk4eE1EYzNNREUyTkRBMU5qQTVOQzlKVGtSWVdGaFRVRXRVV0ZoZlNVUk1VbDlPUWw5VFZFeGZNbDh6TURCNE16QXdMbXB3Wnd8OTFhNGFhZWM4NjI0NTE0MGM4MzMwZTBjYTAyNThhYzI4ZWJlMDQ0MGRhNzQwYzVkNmZkNjNkODRhMDk4NDUxYg
BREWER MACH AND GEAR
BREWER MACH AND GEAR
D40B19F
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
D40B19F IDLER SPROCKET ; 1" BORE 40-2 CHAIN SIZE 19T
Roller Chain; 1" Bore; 40-2 Chain Size; 19 Teeth; Needle Bearing; 1/2" Chain Pitch; 2 Row of Teeth; Steel
Part #
D40B19F
BDI #
21436841
Details
106.09
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/D40B19F/p/21436841
Your Price
$ 106.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.876
Product Group - BDI
M02342
Chain Size
40-2
Chain Type
Roller Chain
Number of Teeth
19
Number of Rows of Teeth
2
Hardened Teeth
No
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Weight / LBS
1.93
Long Description
Roller Chain; 1" Bore; 40-2 Chain Size; 19 Teeth; Needle Bearing; 1/2" Chain Pitch; 2 Row of Teeth; Steel
Bore
1 Inch | 25.4 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
3.296 Inch | 83.718 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

