https://www.bdiexpress.com/medias/INDINAXXXXXX-KSR-IDLRSPRKT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyODF8aW1hZ2UvanBlZ3xhRGMxTDJoaVpTOHhNRFV4T0RReU1UUXpPRFE1TkM5SlRrUkpUa0ZZV0ZoWVdGaGZTMU5TWDBsRVRGSlRVRkpMVkY4ek1EQjRNekF3TG1wd1p3fDQyNTljOGM0OWM2ZTJmNjRiMTIyZmEwMjM1OGMxZmI5ZThiZGQzNThhNDUzMjJiNmU3MTVmNzZiMWViNzcyYjY
https://www.bdiexpress.com/medias/INDINAXXXXXX-KSR-IDLRSPRKT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyODF8aW1hZ2UvanBlZ3xhRGMxTDJoaVpTOHhNRFV4T0RReU1UUXpPRFE1TkM5SlRrUkpUa0ZZV0ZoWVdGaGZTMU5TWDBsRVRGSlRVRkpMVkY4ek1EQjRNekF3TG1wd1p3fDQyNTljOGM0OWM2ZTJmNjRiMTIyZmEwMjM1OGMxZmI5ZThiZGQzNThhNDUzMjJiNmU3MTVmNzZiMWViNzcyYjY
INA
INA
KSR16-L0-08-10-18-09
INA INA
描述
INA KSR16-L0-08-10-18-09
Idler Chain Sprocket; 16.2 MM Bore Diameter; 40 MM Outside Diameter; 18.3 MM Overall Width; 73.1 MM Pitch Circle Diameter; 18 Number Of Teeth; 12 MM Width Of Outer Ring
制造商部件号
KSR16-L0-08-10-18-09
BDI部件号
1175027
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E6%83%B0%E8%BD%AE/%E6%89%98%E8%BE%8A%E9%93%BE%E8%BD%AE/KSR16-L0-08-10-18-09/p/1175027
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
4012802789980
重量 / Kilogram
0.21
Product Group - BDI
M02342
名称
Sprocket
关键字串
Chain Idler
重量/磅
0.46297
产品明细
Idler Chain Sprocket
产品规格
16.2 MM Bore Diameter; 40 MM Outside Diameter; 18.3 MM Overall Width; 73.1 MM Pitch Circle Diameter; 18 Number Of Teeth; 12 MM Width Of Outer Ring
详细描述
Idler Chain Sprocket; 16.2 MM Bore Diameter; 40 MM Outside Diameter; 18.3 MM Overall Width; 73.1 MM Pitch Circle Diameter; 18 Number Of Teeth; 12 MM Width Of Outer Ring
