BREWER MACH AND GEAR
BREWER MACH AND GEAR
P2F
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
P2F BELT IDLER PULLEY ; 1" BORE 2-1/16" MAX BW 4-1/2" OD
Flat Belt; 1" Bore; 2-1/16" Maximum Belt Width; 4-1/2" Outside Diameter; 2-1/16" Face Width; Needle Bearing; Flanged; Cast Iron
Part #
P2F
BDI #
21437034
Details
131.84
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Flat-Belt-Pulleys/P2F/p/21437034
Your Price
$ 131.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
2.096
Product Group - BDI
M02342
Product Name
Flat Belt Idler Pulley
Bearing Type
Needle Bearing
Flanges
Yes
Material
Cast Iron
Inch - Metric
Inch
Other Features
Crowned Face | Used with SO3 Idler Shaft
Category - BDI
Idler Flat Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Manufacturer Item Number
P2F
Weight / LBS
4.62
Long Description
Flat Belt; 1" Bore; 2-1/16" Maximum Belt Width; 4-1/2" Outside Diameter; 2-1/16" Face Width; Needle Bearing; Flanged; Cast Iron
Outside Diameter
4.5 Inch | 114.3 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Bore
1 Inch | 25.4 Millimeter
Maximum Belt Width
2.063 Inch | 52.4 Millimeter
Face Width
2.063 Inch | 52.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


