BREWER MACH AND GEAR
BREWER MACH AND GEAR
IS1663
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
IS1663 IDLER STUD ; 5/8" SHFT DIA 2-11/16" USBL LEN
5/8" Shaft Diameter; 2-11/16" Usable Length; 4-5/8" Overall Length; 3/4-16 Mounting Thread Size 1; 5/8-11 Mounting Thread Size 2; 7/8" Mounting Thread Length 1; 13/16" Mounting Thread Length 2; Steel
Part #
IS1663
BDI #
21436937
Details
24.72
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Shafts-And-Studs/IS1663/p/21436937
Your Price
$ 24.72 / each
$ 25.00 / each BDIExpress
$ 25.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.3
Product Group - BDI
M00134
Product Name
Idler Stud
Thread Size 1
3/4-16
Thread Size 2
5/8-11
Material
Steel
Inch - Metric
Inch
Other Features
Hardened and Ground | With Set Screw and Collar | Used with Ball Bearing and Bronze Bushed Idler Sprocket
Category - BDI
Idler Shafts and Studs
Harmonized Tariff Code
8431.39.00.80
Noun
Stud
Keyword String
Idler
Weight / LBS
0.66
Long Description
5/8" Shaft Diameter; 2-11/16" Usable Length; 4-5/8" Overall Length; 3/4-16 Mounting Thread Size 1; 5/8-11 Mounting Thread Size 2; 7/8" Mounting Thread Length 1; 13/16" Mounting Thread Length 2; Steel
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Thread Length 1
0.875 Inch | 22.225 Millimeter
Overall Length
4.625 Inch | 117.475 Millimeter
Thread Length 2
0.813 Inch | 20.65 Millimeter
Usable Length
2.688 Inch | 68.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


