Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SO4 https://www.bdiexpress.com/medias/INDBRWSHFTXX-IDLR-THRD-SO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDV8aW1hZ2UvanBlZ3xhRFprTDJoaU55ODVNekUxTURZd09EYzFNamswTG1wd1p3fDIzOWZjODFiZDg5Mzc3MDkwNjZiNGQyYzIyMmUwMDI2ZmRlZTNlNTY2YjdlNzZhNTZkN2ZjNDY3YmVjNzU4M2I
20096815 Idler Shafts And Studs 

BREWER MACH AND GEAR BREWER MACH AND GEAR

SO4

Description

SO4 IDLER SHAFT ; 1" DIA 4-1/8" USBL LEN

1" Shaft Diameter; 4-1/8" Usable Length; 5.349"OverallLength; 3/4-16 Mounting Thread Size 1; 7/8" Mounting Thread Length 1; Steel

Part #

SO4

BDI #
20096815

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

33.99 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 33.99 / each
$ 34.00 / each
BDIExpress
QTY

Inventory

Total: 22

Brand
Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.527
Product Group - BDI
M02342
Product Name
Idler Shaft
Thread Size 1
3/4-16
Thread Size 2
Not Applicable
Used With
AM | GM | HM | LM | RM | SM | TM | XM
Material
Steel
Inch - Metric
Inch
Other Features
Hardened and Ground | With Set Screw and Collar
Category - BDI
Idler Shafts and Studs
Harmonized Tariff Code
8431.39.00.80
Noun
Shaft
Keyword String
Idler
Manufacturer URL
Manufacturer Item Number
SO4
Weight / LBS
1.16
Long Description
1" Shaft Diameter; 4-1/8" Usable Length; 5.349"OverallLength; 3/4-16 Mounting Thread Size 1; 7/8" Mounting Thread Length 1; Steel
Overall Length
5.349 Inch | 135.865 Millimeter
Usable Length
4.125 Inch | 104.775 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Thread Length 1
0.875 Inch | 22.225 Millimeter
Thread Length 2
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh