https://www.bdiexpress.com/medias/INDBRWPLYXXX-IDLR-SB-NB-I-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2OXxpbWFnZS9qcGVnfGFHVmhMMmcwWmk4eE1EYzNNVEEwT0RBd05UWTJNaTlKVGtSQ1VsZFFURmxZV0ZoZlNVUk1VbDlUUWw5T1FsOUpYek13TUhnek1EQXVhbkJufDgxZDU5Y2E5MzlkNTRlZjNiNzhhZGM2NDVjZjYyMDE5NDZmOGYxZGIxNzc5YmMzNTc5NzQ2ZjI5ZjY3ZWQ1NDA
https://www.bdiexpress.com/medias/INDBRWPLYXXX-IDLR-SB-NB-I-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2OXxpbWFnZS9qcGVnfGFHVmhMMmcwWmk4eE1EYzNNVEEwT0RBd05UWTJNaTlKVGtSQ1VsZFFURmxZV0ZoZlNVUk1VbDlUUWw5T1FsOUpYek13TUhnek1EQXVhbkJufDgxZDU5Y2E5MzlkNTRlZjNiNzhhZGM2NDVjZjYyMDE5NDZmOGYxZGIxNzc5YmMzNTc5NzQ2ZjI5ZjY3ZWQ1NDA
BREWER MACH AND GEAR
BREWER MACH AND GEAR
18L1-F
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
18L1-F IDLER PULLEY ; SYNCHRONOUS BELT 1" BORE 1" BW 18T
Synchronous Belt; 1" Bore; 1" Belt Width; L Belt Series; 3/8" Belt Pitch; 18 Teeth; Needle Bearing; No Flange; 2.121" Outside Diameter; Steel
Part #
18L1-F
BDI #
21436928
Details
56.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Synchronous-Belt-Pulleys/18L1-F/p/21436928
Your Price
$ 56.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.295
Product Group - BDI
M02342
Product Name
Synchronous Belt Idler Pulley
Belt Series
L
Belt Pitch
3/8 Inch
Number of Teeth
18
Bearing Type
Needle Bearing
Flanges
No
Material
Steel
Inch - Metric
Inch
Other Features
Used with SO2 Idler Shaft
Category - BDI
Idler Synchronous Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Synchronous
Keyword String
Idler Belt Synchronous
Weight / LBS
0.65
Long Description
Synchronous Belt; 1" Bore; 1" Belt Width; L Belt Series; 3/8" Belt Pitch; 18 Teeth; Needle Bearing; No Flange; 2.121" Outside Diameter; Steel
Belt Width
1 Inch | 25.4 Millimeter
Outside Diameter
2.121 Inch | 53.873 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Face Width
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

