Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

18XH300-IDLER https://www.bdiexpress.com/medias/INDBMFPLYXXX-IDLR-SB-NB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTB8aW1hZ2UvanBlZ3xhR05tTDJnME5TOHhNRE14TURnNE9ESTVNak00TWk5SlRrUkNUVVpRVEZsWVdGaGZTVVJNVWw5VFFsOU9RbDh6TURCNE16QXdMbXB3Wnd8YjE4ZWZiZWEzYmU1ODFiNGMyNzE2MTUyZmJjY2UxY2FjNGMwYjFjNjAwZTQ2YjcwYjU2ZDJjNTY0YzUxN2FmMA
22718176 Idler Synchronous Belt Pulleys 

B & B MANUFACTURING B & B MANUFACTURING

18XH300-IDLER

Description

18XH300-IDLER PULLEY ; 7/8" PIT 3" BELT W 18 TEETH CAST IRON

Synchronous Belt; 1" Bore;1" Belt Width;XH Belt Series;7/8" Belt Pitch;18 Teeth;Needle Bearing;No Flange;4.903" Outer Diameter;Steel

Part #

18XH300-IDLER

BDI #
22718176

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

277.07 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 277.07 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
B & B MANUFACTURING INC
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
3.03
EAN
0195057187146
Product Group - BDI
M02316
Product Name
Synchronous Belt Idler Pulley
Belt Series
XH
Belt Pitch
7/8 Inch
Number of Teeth
18
Bearing Type
Needle Bearing
Flanges
No
Material
Steel
Inch - Metric
Inch
Other Features
Black Oxide Plating
Category - BDI
Idler Synchronous Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Synchronous
Keyword String
Idler Belt Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
6.68
Long Description
Synchronous Belt; 1" Bore;1" Belt Width;XH Belt Series;7/8" Belt Pitch;18 Teeth;Needle Bearing;No Flange;4.903" Outer Diameter;Steel
Bore
1 Inch | 25.4 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Outside Diameter
4.903 Inch | 124.536 Millimeter
Face Width
3 Inch | 76.2 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh