https://www.bdiexpress.com/medias/INDBMFPLYXXX-IDLR-SB-NB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTB8aW1hZ2UvanBlZ3xhR05tTDJnME5TOHhNRE14TURnNE9ESTVNak00TWk5SlRrUkNUVVpRVEZsWVdGaGZTVVJNVWw5VFFsOU9RbDh6TURCNE16QXdMbXB3Wnd8YjE4ZWZiZWEzYmU1ODFiNGMyNzE2MTUyZmJjY2UxY2FjNGMwYjFjNjAwZTQ2YjcwYjU2ZDJjNTY0YzUxN2FmMA
https://www.bdiexpress.com/medias/INDBMFPLYXXX-IDLR-SB-NB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTB8aW1hZ2UvanBlZ3xhR05tTDJnME5TOHhNRE14TURnNE9ESTVNak00TWk5SlRrUkNUVVpRVEZsWVdGaGZTVVJNVWw5VFFsOU9RbDh6TURCNE16QXdMbXB3Wnd8YjE4ZWZiZWEzYmU1ODFiNGMyNzE2MTUyZmJjY2UxY2FjNGMwYjFjNjAwZTQ2YjcwYjU2ZDJjNTY0YzUxN2FmMA
B & B MANUFACTURING
B & B MANUFACTURING
29-8M85-IDLER
B & B MANUFACTURING B & B MANUFACTURING
Description
29-8M85-IDLER PULLEY ; 8MM PIT 85MM BELT W 29T CAST IRON
Synchronous Belt; 25.4MM Bore; 85MM Belt Width; 8M Belt Series; 8MM Belt Pitch; 29 Teeth; Needle Bearing; No Flange; 72.619MM Outer Diameter; Steel
Part #
29-8M85-IDLER
BDI #
22700541
Details
181.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Synchronous-Belt-Pulleys/29-8M85-IDLER/p/22700541
Your Price
$ 181.28 / each
$ 182.00 / each BDIExpress
$ 182.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
2.041
EAN
0195057187177
Product Group - BDI
M02316
Product Name
Synchronous Belt Idler Pulley
Belt Series
8M
Belt Pitch
8 MM
Number of Teeth
29
Bearing Type
Needle Bearing
Flanges
No
Material
Steel
Inch - Metric
Metric
Other Features
Black Oxide Plating
Category - BDI
Idler Synchronous Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Synchronous
Keyword String
Idler Belt Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
4.5
Long Description
Synchronous Belt; 25.4MM Bore; 85MM Belt Width; 8M Belt Series; 8MM Belt Pitch; 29 Teeth; Needle Bearing; No Flange; 72.619MM Outer Diameter; Steel
Face Width
3.438 Inch | 87.325 Millimeter
Outside Diameter
2.859 Inch | 72.619 Millimeter
Length Thru Bore
3.438 Inch | 87.325 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

