https://www.bdiexpress.com/medias/INDBMFPLYXXX-IDLR-SB-NB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTB8aW1hZ2UvanBlZ3xhR05tTDJnME5TOHhNRE14TURnNE9ESTVNak00TWk5SlRrUkNUVVpRVEZsWVdGaGZTVVJNVWw5VFFsOU9RbDh6TURCNE16QXdMbXB3Wnd8YjE4ZWZiZWEzYmU1ODFiNGMyNzE2MTUyZmJjY2UxY2FjNGMwYjFjNjAwZTQ2YjcwYjU2ZDJjNTY0YzUxN2FmMA
https://www.bdiexpress.com/medias/INDBMFPLYXXX-IDLR-SB-NB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTB8aW1hZ2UvanBlZ3xhR05tTDJnME5TOHhNRE14TURnNE9ESTVNak00TWk5SlRrUkNUVVpRVEZsWVdGaGZTVVJNVWw5VFFsOU9RbDh6TURCNE16QXdMbXB3Wnd8YjE4ZWZiZWEzYmU1ODFiNGMyNzE2MTUyZmJjY2UxY2FjNGMwYjFjNjAwZTQ2YjcwYjU2ZDJjNTY0YzUxN2FmMA
B & B MANUFACTURING
B & B MANUFACTURING
30-14P40-IDLER
B & B MANUFACTURING B & B MANUFACTURING
Description
30-14P40-IDLER PULLEY ; 14MM PIT 40MM W 30 TEETH CAST IRON
Synchronous Belt; 64.77MM Bore; 40MM Belt Width; 14P Belt Series; 14MM Belt Pitch; 30 Teeth; Needle Bearing; No Flange; 130.886MM Outer Diameter; Steel
Part #
30-14P40-IDLER
BDI #
22702546
Details
815.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Synchronous-Belt-Pulleys/30-14P40-IDLER/p/22702546
Your Price
$ 815.76 / each
$ 816.00 / each BDIExpress
$ 816.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
5.462
EAN
0195057187245
Product Group - BDI
M02316
Product Name
Synchronous Belt Idler Pulley
Belt Series
14P
Belt Pitch
14 MM
Number of Teeth
30
Bearing Type
Needle Bearing
Flanges
No
Material
Steel
Inch - Metric
Metric
Other Features
Black Oxide Plating
Category - BDI
Idler Synchronous Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Synchronous
Keyword String
Idler Belt Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
12.04
Long Description
Synchronous Belt; 64.77MM Bore; 40MM Belt Width; 14P Belt Series; 14MM Belt Pitch; 30 Teeth; Needle Bearing; No Flange; 130.886MM Outer Diameter; Steel
Bore
2.55 Inch | 64.77 Millimeter
Outside Diameter
5.153 Inch | 130.886 Millimeter
Length Thru Bore
2.31 Inch | 58.674 Millimeter
Face Width
2.06 Inch | 52.324 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

