https://www.bdiexpress.com/medias/INDBMFPLYXXX-IDLR-SB-NB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTB8aW1hZ2UvanBlZ3xhR05tTDJnME5TOHhNRE14TURnNE9ESTVNak00TWk5SlRrUkNUVVpRVEZsWVdGaGZTVVJNVWw5VFFsOU9RbDh6TURCNE16QXdMbXB3Wnd8YjE4ZWZiZWEzYmU1ODFiNGMyNzE2MTUyZmJjY2UxY2FjNGMwYjFjNjAwZTQ2YjcwYjU2ZDJjNTY0YzUxN2FmMA
https://www.bdiexpress.com/medias/INDBMFPLYXXX-IDLR-SB-NB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTB8aW1hZ2UvanBlZ3xhR05tTDJnME5TOHhNRE14TURnNE9ESTVNak00TWk5SlRrUkNUVVpRVEZsWVdGaGZTVVJNVWw5VFFsOU9RbDh6TURCNE16QXdMbXB3Wnd8YjE4ZWZiZWEzYmU1ODFiNGMyNzE2MTUyZmJjY2UxY2FjNGMwYjFjNjAwZTQ2YjcwYjU2ZDJjNTY0YzUxN2FmMA
B & B MANUFACTURING
B & B MANUFACTURING
34-14MX90-IDLER
B & B MANUFACTURING B & B MANUFACTURING
Description
34-14MX90-IDLER PULLEY ; 14MM PITCH 90MM BELT W 34T CAST IRON
Synchronous Belt; 85.852MM Bore; 90MM Belt Width; 14MX Belt Series; 14MM Belt Pitch; 34 Teeth; Needle Bearing; No Flange; 148.717MM Outer Diameter; Steel
Part #
34-14MX90-IDLER
BDI #
22708799
Details
1427.58
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Synchronous-Belt-Pulleys/34-14MX90-IDLER/p/22708799
Your Price
$ 1,427.58 / each
$ 1,428.00 / each BDIExpress
$ 1,428.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
12.731
EAN
0195057187337
Product Group - BDI
M02316
Product Name
Synchronous Belt Idler Pulley
Belt Series
14MX
Belt Pitch
14 MM
Number of Teeth
34
Bearing Type
Needle Bearing
Flanges
No
Material
Steel
Inch - Metric
Metric
Other Features
Black Oxide Plating
Category - BDI
Idler Synchronous Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Synchronous
Keyword String
Idler Belt Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
28.07
Long Description
Synchronous Belt; 85.852MM Bore; 90MM Belt Width; 14MX Belt Series; 14MM Belt Pitch; 34 Teeth; Needle Bearing; No Flange; 148.717MM Outer Diameter; Steel
Length Thru Bore
5.2 Inch | 132.08 Millimeter
Bore
3.38 Inch | 85.852 Millimeter
Face Width
4.2 Inch | 106.68 Millimeter
Outside Diameter
5.855 Inch | 148.717 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

