Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

36-8P30-IDLER https://www.bdiexpress.com/medias/INDBMFPLYXXX-IDLR-SB-NB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTB8aW1hZ2UvanBlZ3xhR05tTDJnME5TOHhNRE14TURnNE9ESTVNak00TWk5SlRrUkNUVVpRVEZsWVdGaGZTVVJNVWw5VFFsOU9RbDh6TURCNE16QXdMbXB3Wnd8YjE4ZWZiZWEzYmU1ODFiNGMyNzE2MTUyZmJjY2UxY2FjNGMwYjFjNjAwZTQ2YjcwYjU2ZDJjNTY0YzUxN2FmMA
22712547 Idler Synchronous Belt Pulleys 

B & B MANUFACTURING B & B MANUFACTURING

36-8P30-IDLER

Description

36-8P30-IDLER PULLEY ; 8MM PIT 30MM W 36 TEETH CAST IRON

Synchronous Belt; 48.514MM Bore; 30MM Belt Width; 8P Belt Series; 8MM Belt Pitch; 36 Teeth; Needle Bearing; No Flange; 90.297MM Outer Diameter; Steel

Part #

36-8P30-IDLER

BDI #
22712547

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

628.3 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 628.30 / each
$ 629.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
B & B MANUFACTURING INC
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
2.268
EAN
0195057187238
Product Group - BDI
M02316
Product Name
Synchronous Belt Idler Pulley
Belt Series
8P
Belt Pitch
8 MM
Number of Teeth
36
Bearing Type
Needle Bearing
Flanges
No
Material
Steel
Inch - Metric
Metric
Other Features
Black Oxide Plating
Category - BDI
Idler Synchronous Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Synchronous
Keyword String
Idler Belt Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
5.14
Long Description
Synchronous Belt; 48.514MM Bore; 30MM Belt Width; 8P Belt Series; 8MM Belt Pitch; 36 Teeth; Needle Bearing; No Flange; 90.297MM Outer Diameter; Steel
Belt Width
1.181 Inch | 30 Millimeter
Face Width
1.86 Inch | 47.244 Millimeter
Bore
1.91 Inch | 48.514 Millimeter
Length Thru Bore
1.86 Inch | 47.244 Millimeter
Outside Diameter
3.555 Inch | 90.297 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh