https://www.bdiexpress.com/medias/INDBRWPLYXXX-IDLR-SB-NB-M-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2OHxpbWFnZS9qcGVnfGFHVXdMMmcwWXk4eE1EYzNNRFEzTlRVME9EY3dNaTlKVGtSQ1VsZFFURmxZV0ZoZlNVUk1VbDlUUWw5T1FsOU5Yek13TUhnek1EQXVhbkJufGFhN2IyOWYwNWI3ZWFiZDJmOWZlY2M5YTNmNjY3MjM0MWYwYTRkNmU5YzMyNGE1MWQyZGJjMGJmMTJlZTI1MDA
https://www.bdiexpress.com/medias/INDBRWPLYXXX-IDLR-SB-NB-M-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2OHxpbWFnZS9qcGVnfGFHVXdMMmcwWXk4eE1EYzNNRFEzTlRVME9EY3dNaTlKVGtSQ1VsZFFURmxZV0ZoZlNVUk1VbDlUUWw5T1FsOU5Yek13TUhnek1EQXVhbkJufGFhN2IyOWYwNWI3ZWFiZDJmOWZlY2M5YTNmNjY3MjM0MWYwYTRkNmU5YzMyNGE1MWQyZGJjMGJmMTJlZTI1MDA
BREWER MACH AND GEAR
BREWER MACH AND GEAR
P19-8M-30F
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
P19-8M-30F BELT IDLER PULLEY ; 25.4MM BORE 30MM BW 8M 8MM BP 19T
Synchronous Belt; 25.4MM Bore; 30MM Belt Width; 8M Belt Series; 8MM Belt Pitch; 19 Teeth; Needle Bearing; No Flange; 47.015MM Outside Diameter; Steel
Part #
P19-8M-30F
BDI #
21437025
Details
64.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Synchronous-Belt-Pulleys/P19-8M-30F/p/21437025
Your Price
$ 64.89 / each
$ 65.00 / each BDIExpress
$ 65.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.282
Product Group - BDI
M02342
Product Name
Synchronous Belt Idler Pulley
Belt Series
8M
Belt Pitch
8 MM
Number of Teeth
19
Bearing Type
Needle Bearing
Flanges
No
Material
Steel
Inch - Metric
Metric
Other Features
Used with SO2 Idler Shaft
Category - BDI
Idler Synchronous Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Synchronous
Keyword String
Idler Belt Synchronous
Weight / LBS
0.62
Long Description
Synchronous Belt; 25.4MM Bore; 30MM Belt Width; 8M Belt Series; 8MM Belt Pitch; 19 Teeth; Needle Bearing; No Flange; 47.015MM Outside Diameter; Steel
Outside Diameter
1.851 Inch | 47.015 Millimeter
Bore
1 Inch | 25.4 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

