https://www.bdiexpress.com/medias/INDBRWPLYXXX-IDLR-SB-NB-M-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2OHxpbWFnZS9qcGVnfGFHVXdMMmcwWXk4eE1EYzNNRFEzTlRVME9EY3dNaTlKVGtSQ1VsZFFURmxZV0ZoZlNVUk1VbDlUUWw5T1FsOU5Yek13TUhnek1EQXVhbkJufGFhN2IyOWYwNWI3ZWFiZDJmOWZlY2M5YTNmNjY3MjM0MWYwYTRkNmU5YzMyNGE1MWQyZGJjMGJmMTJlZTI1MDA
https://www.bdiexpress.com/medias/INDBRWPLYXXX-IDLR-SB-NB-M-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2OHxpbWFnZS9qcGVnfGFHVXdMMmcwWXk4eE1EYzNNRFEzTlRVME9EY3dNaTlKVGtSQ1VsZFFURmxZV0ZoZlNVUk1VbDlUUWw5T1FsOU5Yek13TUhnek1EQXVhbkJufGFhN2IyOWYwNWI3ZWFiZDJmOWZlY2M5YTNmNjY3MjM0MWYwYTRkNmU5YzMyNGE1MWQyZGJjMGJmMTJlZTI1MDA
BREWER MACH AND GEAR
BREWER MACH AND GEAR
P27-14M-40F
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
P27-14M-40F BELT IDLER PULLEY ; 25.4MM BORE 40MM BW 14M 14MM BP 27T
Synchronous Belt; 25.4MM Bore; 40MM Belt Width; 14M Belt Series; 14MM Belt Pitch; 27 Teeth; Needle Bearing; No Flange; 117.526MM Outside Diameter; Steel
Part #
P27-14M-40F
BDI #
21437029
Details
125.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Synchronous-Belt-Pulleys/P27-14M-40F/p/21437029
Your Price
$ 125.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
1.633
Product Group - BDI
M02342
Product Name
Synchronous Belt Idler Pulley
Belt Series
14M
Belt Pitch
14 MM
Number of Teeth
27
Bearing Type
Needle Bearing
Flanges
No
Material
Steel
Inch - Metric
Metric
Other Features
Used with SO3 Idler Shaft
Category - BDI
Idler Synchronous Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Synchronous
Keyword String
Idler Belt Synchronous
Weight / LBS
3.6
Long Description
Synchronous Belt; 25.4MM Bore; 40MM Belt Width; 14M Belt Series; 14MM Belt Pitch; 27 Teeth; Needle Bearing; No Flange; 117.526MM Outside Diameter; Steel
Length Thru Bore
1.688 Inch | 42.875 Millimeter
Face Width
1.625 Inch | 41.275 Millimeter
Bore
1 Inch | 25.4 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Outside Diameter
4.627 Inch | 117.526 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

