Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GSM https://www.bdiexpress.com/medias/INDBRWTNSRXX-IDLR-GS-BASE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MjN8aW1hZ2UvanBlZ3xhRGsyTDJnMVppODVNamMyTXpJeU5UUTFOamswTG1wd1p3fGQ5NzZkN2UxOGM1NTViM2ZmZTE5NzVhZTMzYzU4ZWVkZDg1ZTJmN2NjMzQ1Zjc0MTc4ZTYwNjMxYTRlM2FkNWY
21436975 Idler Tensioners 

BREWER MACH AND GEAR BREWER MACH AND GEAR

GSM

Description

GSM IDLER TENSIONER ; 1" SHFT DIA 4" L 1-7/8" H

Base Mounted; 1" Shaft Diameter; 4" Overall Length; 1-7/8" Overall Height; Adjustable

Part #

GSM

BDI #
21436975

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

82.4 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 82.40 / each BDIExpress
QTY

Inventory

Total: 5

Category
Brand
Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.252
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Used With
SO2 - SO3 - SO4 Shaft
Shaft Length
2-1/8 | 3-1/8 | 4-1/8
Mounting Bolts
3/8
Thread Size
3/4-16
Adjustable/Non-Adjustable
Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Shaft Must be Ordered Separately | Flanged Base | Serrated Teeth | 360 Degree Rotating Arm
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
Manufacturer Item Number
GSM
Weight / LBS
2.76
Long Description
Base Mounted; 1" Shaft Diameter; 4" Overall Length; 1-7/8" Overall Height; Adjustable
Overall Width
0 Inch | 0 Millimeter
Overall Height
1.875 Inch | 47.625 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Length
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh