BREWER MACH AND GEAR
BREWER MACH AND GEAR
MVL
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
MVL TENSIONER ; SHFT MTD 1" SHFT DIA 14" L 3" W
Shaft Mounted; 1" Shaft Diameter; 14" Overall Length; 3" Overall Width; 2-3/8" Overall Height; Adjustable
Part #
MVL
BDI #
21437021

Details
339.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/MVL/p/21437021
Your Price
$ 339.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.36
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Shaft Mounted
Used With
SO5 - SO6 Shaft
Shaft Length
4 | 6
Thread Size
1-14
Adjustable/Non-Adjustable
Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Tapped Hub | Vertical Mount
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Manufacturer Item Number
MVL
Weight / LBS
10
Long Description
Shaft Mounted; 1" Shaft Diameter; 14" Overall Length; 3" Overall Width; 2-3/8" Overall Height; Adjustable
Overall Height
2.375 Inch | 60.325 Millimeter
Overall Width
3 Inch | 76.2 Millimeter
Overall Length
14 Inch | 355.6 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh