BREWER MACH AND GEAR
BREWER MACH AND GEAR
15V4B
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
15V4B V-BELT IDLER PULLEY ; W/BALL BEARING
V-Belt; 0.635" Bore; 5/8" Belt Width; 1 Groove; Ball Bearing; 4" Outside Diameter; 5V Belt Series; Cast Iron
Part #
15V4B
BDI #
22864883
Details
74.16
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-V-Belt-Pulleys/15V4B/p/22864883
Your Price
$ 74.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.608
Product Group - BDI
M02342
Product Name
V-Belt Idler Pulley
Belt Series
5V
Number of Grooves
1
Bearing Type
Ball Bearing
Material
Cast Iron
Inch - Metric
Inch
Other Features
Used with IS166 Idler Stud
Category - BDI
Idler V-Belt Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Weight / LBS
1.34
Long Description
V-Belt; 0.635" Bore; 5/8" Belt Width; 1 Groove; Ball Bearing; 4" Outside Diameter; 5V Belt Series; Cast Iron
Belt Width
0.625 Inch | 15.875 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Bore
0.635 Inch | 16.129 Millimeter
Length Thru Bore
0.72 Inch | 18.288 Millimeter
Face Width
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


