https://www.bdiexpress.com/medias/INDL-JXXXXXX-23185978-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxMTd8aW1hZ2UvanBlZ3xhR013TDJneU1TOHhNREV3TlRFMU9UTTFNak0xTUM5SlRrUk1MVXBZV0ZoWVdGaGZNak14T0RVNU56aGZNekF3ZURNd01DNXFjR2N8YTYzNzJiMTE5YzIzYzMwYjUzYjcyZmU1ZGJiY2ExZDUzYWU5OTU1NGU1MDhiYjNlNTQyOTVlNWFjODYyZWFmNg
https://www.bdiexpress.com/medias/INDL-JXXXXXX-23185978-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxMTd8aW1hZ2UvanBlZ3xhR013TDJneU1TOHhNREV3TlRFMU9UTTFNak0xTUM5SlRrUk1MVXBZV0ZoWVdGaGZNak14T0RVNU56aGZNekF3ZURNd01DNXFjR2N8YTYzNzJiMTE5YzIzYzMwYjUzYjcyZmU1ZGJiY2ExZDUzYWU5OTU1NGU1MDhiYjNlNTQyOTVlNWFjODYyZWFmNg
TIMKEN LOVEJOY
TIMKEN LOVEJOY
RSS S50X300
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
RSS S50X300 SUSPENSION UNIT
Suspension Unit; 50MM X 300MM Inner Square Size; 78MM Length; 310MM Width; Steel Outer Material; Aluminum Inner Square Material; Rubber Insert Material
Part #
68514425051
BDI #
23186054
Details
859.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/RSS-S50X300/p/23186054
Your Price
$ 859.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25172014
Weight / Kilogram
3.588
EAN
0685144250513
Product Group - BDI
M00134
Noun
Unit
Keyword String
Suspension
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Suspension Unit
Product Specification
50MM X 300MM Inner Square Size; 78MM Length; 310MM Width; Steel Outer Material; Aluminum Inner Square Material; Rubber Insert Material
Long Description
Suspension Unit; 50MM X 300MM Inner Square Size; 78MM Length; 310MM Width; Steel Outer Material; Aluminum Inner Square Material; Rubber Insert Material
