Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1Z826 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1Z820-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxMTF8aW1hZ2UvanBlZ3xhR0k0TDJoaU55OHhNRFl5TlRFME9EUXlNREV5Tmk5TlJsSkhWMWRZV0ZoWVdGaGZNVm80TWpCZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8YjhiMWY3OGNkOTNmMDUzMDgzOTNhZDlmMmQ0OWJkM2QyYzFmYzc1YTA3NTE1M2ZlZTA0MTFjNDA1NmYxNWZhZA
26426209 Reducers & Gearmotors 

DAYTON MANUFACTURING DAYTON MANUFACTURING

1Z826

Description

1Z826 DC GEARMOTOR, 64 RPM 12V TENV (SMARTCATALOG)

MAX TORQUE 150.0 IN-LB SINGLE GEARMOTOR SHAFT TYPE NAMEPLATE RPM 64 RPM TOTALLY ENCLOSED NONVENTILATED GEARMOTOR ENCLOSURE ALL ANGLE GEARMOTOR MOUNTING POSITION OVERHUNG LOAD 150 LB INPUT HP 1/6 GEAR RATIO 28 1 FULL LOAD AMPS 14.5 A NONE THER

Part #

1Z826

BDI #
26426209

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

804.43 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 804.43 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
1
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02282
Long Description
MAX TORQUE 150.0 IN-LB SINGLE GEARMOTOR SHAFT TYPE NAMEPLATE RPM 64 RPM TOTALLY ENCLOSED NONVENTILATED GEARMOTOR ENCLOSURE ALL ANGLE GEARMOTOR MOUNTING POSITION OVERHUNG LOAD 150 LB INPUT HP 1/6 GEAR RATIO 28 1 FULL LOAD AMPS 14.5 A NONE THER