https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2H612-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzODV8aW1hZ2UvanBlZ3xhREJsTDJnd055OHhNRFl5TlRFMk1UVTJNREE1TkM5TlJsSkhWMWRZV0ZoWVdGaGZNa2cyTVRKZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8Yzc3YWI2NjA5ZmM0NWFhN2JlZGZhM2Y0NzI5ZjVhZTNiZjRiMmYwMzk5NDg5NWFkZTQ0M2E5YzU4ODIxYzAzMg
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2H612-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzODV8aW1hZ2UvanBlZ3xhREJsTDJnd055OHhNRFl5TlRFMk1UVTJNREE1TkM5TlJsSkhWMWRZV0ZoWVdGaGZNa2cyTVRKZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8Yzc3YWI2NjA5ZmM0NWFhN2JlZGZhM2Y0NzI5ZjVhZTNiZjRiMmYwMzk5NDg5NWFkZTQ0M2E5YzU4ODIxYzAzMg
DAYTON MANUFACTURING
DAYTON MANUFACTURING
2H614
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
2H614 AC GEARMOTOR, 12 RPM TEFC 115/230V (SMARTCATALOG)
GEARMOTOR VOLTAGE 115/230V AC 1 GEARMOTOR PHASE MAX TORQUE 700.0 IN-LB SINGLE GEARMOTOR SHAFT TYPE GEARMOTOR SHAFT ORIENTATION PARALLEL GEARMOTOR ROTATION CW/CCW NAMEPLATE RPM 12 RPM TOTALLY ENCLOSED FAN-COOLED GEARMOTOR ENCLOSURE ALL ANGLE G
Part #
2H614
BDI #
26410646
Details
2303.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/2H614/p/26410646
Your Price
$ 2,303.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02282
Long Description
GEARMOTOR VOLTAGE 115/230V AC 1 GEARMOTOR PHASE MAX TORQUE 700.0 IN-LB SINGLE GEARMOTOR SHAFT TYPE GEARMOTOR SHAFT ORIENTATION PARALLEL GEARMOTOR ROTATION CW/CCW NAMEPLATE RPM 12 RPM TOTALLY ENCLOSED FAN-COOLED GEARMOTOR ENCLOSURE ALL ANGLE G
