

DAYTON MANUFACTURING
DAYTON MANUFACTURING
2Z151
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
2Z151 SPEED REDUCER ; C-FACE 56C 50 1
C-FACE RIGHT ANGLE SHAFT ORIENTATION STANDARD DUTY 1 750 INPUT RPM 35 NOMINAL OUTPUT RPM WORM CENTER DISTANCE 2.62 IN BORE DIA 5/8 IN 56C FRAME OVERHUNG LOAD 986 LB 50 1 NOMINAL RATIO MAX INPUT HP 0.5 HP MAX OUTPUT TORQUE 498 IN-LB NUMBER OF
Part #
2Z151
BDI #
26469833

Details
1397.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/2Z151/p/26469833
Your Price
$ 1,397.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02282
Long Description
C-FACE RIGHT ANGLE SHAFT ORIENTATION STANDARD DUTY 1 750 INPUT RPM 35 NOMINAL OUTPUT RPM WORM CENTER DISTANCE 2.62 IN BORE DIA 5/8 IN 56C FRAME OVERHUNG LOAD 986 LB 50 1 NOMINAL RATIO MAX INPUT HP 0.5 HP MAX OUTPUT TORQUE 498 IN-LB NUMBER OF