

DAYTON MANUFACTURING
DAYTON MANUFACTURING
3GD52
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
3GD52 SPEED REDUCER, C-FACE 56C 15 1 (SMARTCATALOG)
C-FACE RIGHT ANGLE SHAFT ORIENTATION STANDARD DUTY 1 750 INPUT RPM 117 NOMINAL OUTPUT RPM WORM CENTER DISTANCE 2.62 IN BORE DIA 5/8 IN 56C FRAME OVERHUNG LOAD 1 300 LB 15 1 NOMINAL RATIO MAX INPUT HP 2 HP MAX OUTPUT TORQUE 925 IN-LB NUMBER O
Part #
3GD52
BDI #
26473669

Details
2184.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/3GD52/p/26473669
Your Price
$ 2,184.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02282
Long Description
C-FACE RIGHT ANGLE SHAFT ORIENTATION STANDARD DUTY 1 750 INPUT RPM 117 NOMINAL OUTPUT RPM WORM CENTER DISTANCE 2.62 IN BORE DIA 5/8 IN 56C FRAME OVERHUNG LOAD 1 300 LB 15 1 NOMINAL RATIO MAX INPUT HP 2 HP MAX OUTPUT TORQUE 925 IN-LB NUMBER O