

DAYTON MANUFACTURING
DAYTON MANUFACTURING
3GD58
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
3GD58 SPEED REDUCER, C-FACE 56C 30 1 (SMARTCATALOG)
C-FACE RIGHT ANGLE SHAFT ORIENTATION STANDARD DUTY 1 750 INPUT RPM 58 NOMINAL OUTPUT RPM WORM CENTER DISTANCE 3.25 IN BORE DIA 5/8 IN 56C FRAME OVERHUNG LOAD 1 500 LB 30 1 NOMINAL RATIO MAX INPUT HP 2 HP MAX OUTPUT TORQUE 1 689 IN-LB NUMBER
Part #
3GD58
BDI #
26473667

Details
2700.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/3GD58/p/26473667
Your Price
$ 2,700.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02282
Long Description
C-FACE RIGHT ANGLE SHAFT ORIENTATION STANDARD DUTY 1 750 INPUT RPM 58 NOMINAL OUTPUT RPM WORM CENTER DISTANCE 3.25 IN BORE DIA 5/8 IN 56C FRAME OVERHUNG LOAD 1 500 LB 30 1 NOMINAL RATIO MAX INPUT HP 2 HP MAX OUTPUT TORQUE 1 689 IN-LB NUMBER