Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4CVU5 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4CVT6-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxMjd8aW1hZ2UvanBlZ3xhRGhtTDJoaFpDOHhNRFl5T1RNM056azBPVGN5Tmk5TlJsSkhWMWRZV0ZoWVdGaGZORU5XVkRaZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8MDg2YmM5NGFlMzQ4M2I1YTJiZjU1YzJhOGMyNzFlNzBhNTEwZGYyYzc0ZWU0OTM0Yjg4NWYzZjhmMzJhMTYzNw
26466283 Reducers & Gearmotors 

DAYTON MANUFACTURING DAYTON MANUFACTURING

4CVU5

Description

4CVU5 AC GEARMOTOR ; 18:1 RATIO 100RPM TEFC 115/208-230V

GEARMOTOR VOLTAGE 115/208-230V AC 1 GEARMOTOR PHASE MAX TORQUE 254.0 IN-LB SINGLE LEFT GEARMOTOR SHAFT TYPE GEARMOTOR SHAFT ORIENTATION RIGHT ANGLE GEARMOTOR ROTATION CW/CCW NAMEPLATE RPM 100 RPM TOTALLY ENCLOSED FAN-COOLED GEARMOTOR ENCLOSUR

Part #

4CVU5

BDI #
26466283

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3115.75 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,115.75 / each
$ 3,116.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02282
Long Description
GEARMOTOR VOLTAGE 115/208-230V AC 1 GEARMOTOR PHASE MAX TORQUE 254.0 IN-LB SINGLE LEFT GEARMOTOR SHAFT TYPE GEARMOTOR SHAFT ORIENTATION RIGHT ANGLE GEARMOTOR ROTATION CW/CCW NAMEPLATE RPM 100 RPM TOTALLY ENCLOSED FAN-COOLED GEARMOTOR ENCLOSUR