DORNER MFG. CORP.
DORNER MFG. CORP.
62M009PL423EN
DORNER MFG. CORP. DORNER MFG. CORP.
Description
62M009PL423EN GEARMOTOR ; 0.03HP 230V 3PH 9:1 167RPM
Gear Motor; 9:1 Ratio; 0.03HP Power; 230VAC at 10-60HZ Voltage; 3 Phase; 167RPM Speed; 10.6IN-LB Torque
Part #
62M009PL423EN
BDI #
25099503
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/62M009PL423EN/p/25099503
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
20101617
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8501.40.20.20
Noun
Gear Motor
Manufacturer URL
https://www.dornerconveyors.com
Product Detail
Gear Motor
Product Specification
9:1 Ratio; 0.03HP Power; 230VAC at 10-60HZ Voltage; 3 Phase; 167RPM Speed; 10.6IN-LB Torque
Long Description
Gear Motor; 9:1 Ratio; 0.03HP Power; 230VAC at 10-60HZ Voltage; 3 Phase; 167RPM Speed; 10.6IN-LB Torque
