Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6K352 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-6Z399-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4MzN8aW1hZ2UvanBlZ3xhRFkzTDJnNE5TOHhNRFl5TnpBek5EUTRNRFkzTUM5TlJsSkhWMWRZV0ZoWVdGaGZObG96T1RsZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8MWJhYWE1OTc4Y2JlMGNjZjBiMmFhN2Y1Yjc4M2NhMDY3OGU5NThmMDZhOTRmODZmNTBkYjdkZTM3ODA1NWViNg
26464934 Reducers & Gearmotors 

DAYTON MANUFACTURING DAYTON MANUFACTURING

6K352

Description

6K352 AC GEARMOTOR ; 27 RPM TEFC 115V

GEARMOTOR VOLTAGE 115V AC 1 GEARMOTOR PHASE MAX TORQUE 500.0 IN-LB SINGLE GEARMOTOR SHAFT TYPE GEARMOTOR SHAFT ORIENTATION PARALLEL GEARMOTOR ROTATION CW/CCW NAMEPLATE RPM 27 RPM TOTALLY ENCLOSED FAN-COOLED GEARMOTOR ENCLOSURE ALL ANGLE GEARM

Part #

6K352

BDI #
26464934

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2057.94 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2,057.94 / each
$ 2,058.00 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02282
Long Description
GEARMOTOR VOLTAGE 115V AC 1 GEARMOTOR PHASE MAX TORQUE 500.0 IN-LB SINGLE GEARMOTOR SHAFT TYPE GEARMOTOR SHAFT ORIENTATION PARALLEL GEARMOTOR ROTATION CW/CCW NAMEPLATE RPM 27 RPM TOTALLY ENCLOSED FAN-COOLED GEARMOTOR ENCLOSURE ALL ANGLE GEARM