

DAYTON MANUFACTURING
DAYTON MANUFACTURING
6Z424
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
6Z424 SPEED REDUCER, INDIRECT DRIVE 40 1 (SMARTCATALOG)
RIGHT ANGLE SHAFT ORIENTATION STANDARD DUTY 1 750 INPUT RPM 44 NOMINAL OUTPUT RPM WORM CENTER DISTANCE 2.06 IN OVERHUNG LOAD 875 LB 40 1 NOMINAL RATIO MAX INPUT HP 0.5 HP MAX OUTPUT TORQUE 492 IN-LB NUMBER OF STAGES 1 FORWARD/
Part #
6Z424
BDI #
26487754

Details
1230.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/6Z424/p/26487754
Your Price
$ 1,230.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02282
Long Description
RIGHT ANGLE SHAFT ORIENTATION STANDARD DUTY 1 750 INPUT RPM 44 NOMINAL OUTPUT RPM WORM CENTER DISTANCE 2.06 IN OVERHUNG LOAD 875 LB 40 1 NOMINAL RATIO MAX INPUT HP 0.5 HP MAX OUTPUT TORQUE 492 IN-LB NUMBER OF STAGES 1 FORWARD/