![0250-12729](/medias/INDHUBSPDRED-PR4-IL-S-S-FL-M3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyODh8aW1hZ2UvanBlZ3xhRFZrTDJnNU5pOHhNRGN4TURnek1ERXlNRGs1TUM5SlRrUklWVUpUVUVSU1JVUmZVRkkwWDBsTVgxTmZVMTlHVEY5Tk0xOHpNREI0TXpBd0xtcHdad3xiYTYwNGVkNDBlYWU1Njg2ZjA0NTQ3YTk2MjE5YWUwMGE1NGQ0NTY1OGEwZWQyMGMyMWYzNjMyYzhkY2UyMGEz)
![0250-12729](/medias/INDHUBSPDRED-PR4-IL-S-S-FL-M3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyODh8aW1hZ2UvanBlZ3xhRFZrTDJnNU5pOHhNRGN4TURnek1ERXlNRGs1TUM5SlRrUklWVUpUVUVSU1JVUmZVRkkwWDBsTVgxTmZVMTlHVEY5Tk0xOHpNREI0TXpBd0xtcHdad3xiYTYwNGVkNDBlYWU1Njg2ZjA0NTQ3YTk2MjE5YWUwMGE1NGQ0NTY1OGEwZWQyMGMyMWYzNjMyYzhkY2UyMGEz)
HUB CITY
HUB CITY
0250-12729
HUB CITY HUB CITY
Description
0250-12729
Speed Reducer; Inline Type; 85:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; HI4080 Series; Flange Mounted; 7/8" Input Shaft Diameter; Rugged Cast Iron; 13700In-Lbs Output Torque
Part #
53950
BDI #
479650
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/0250-12729/p/479650
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
88.08
EAN
0662798539508
Product Group - BDI
M02282
Tradename
POWERATIO 4000
Reducer Type
Inline
Nominal Ratio
85:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
20.6
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
HI4080
Mounting Position
Horizontal | Vertical Down
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
3800Lbs
Base Included
No
Input Rating value plus um
4.84HP
Housing Material And Finish
Rugged Cast Iron
Output RPM at 1750 RPM Input
20.9
Output Torque value plus um
13700In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | High Efficiency | Precision Crowned Gear | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Inline Type; 85:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; HI4080 Series; Flange Mounted; 7/8" Input Shaft Diameter; Rugged Cast Iron; 13700In-Lbs Output Torque
Overall Width
13.78 Inch | 350.012 Millimeter
Overall Height
13.97 Inch | 354.838 Millimeter
Input Shaft Length
2.25 Inch | 57.15 Millimeter
Output Shaft Diameter
2.125 Inch | 53.975 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Output Shaft
7.08 Inch | 179.832 Millimeter
Overall Length
19.66 Inch | 499.364 Millimeter
Base to Center of Input Shaft
9.44 Inch | 239.776 Millimeter
Bolt Hole Diameter
0.69 Inch | 17.526 Millimeter
Output Shaft Length
3.94 Inch | 100.076 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh