Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

204UCFN2A3.6 A_D ULTRAMITE 3 https://www.bdiexpress.com/medias/INDFALSPDRED-UCFN2-IL-MTRA-S-FL-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NzJ8aW1hZ2UvanBlZ3xhREUyTDJobVl5ODVNamMyTXpJek1qTXpPREl5TG1wd1p3fGQ4OTdiNjc4NzE4OTZiMTllY2IzYzE4NTcwNzAxZmU2MjczNWEyMTYxNmQ2ZWZjM2EwNjZjMjliOTQ1MzNjZTY
21490231 Inline Shafts 

FALK FALK

204UCFN2A3.6 A_D ULTRAMITE 3

Description

204UCFN2A3.6 A-D ULTRAMITE 3 GEAR DRIVE

Speed Reducer; Inline Type; 3.5:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 2000 Series; Flange Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 1690In-Lbs Output Torque

Part #

4767952

BDI #
21490231

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2544.2305875 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,544.23 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
28.123
EAN
0782934322334
Product Group - BDI
M02282
Tradename
ULTRAMITE
Reducer Type
Inline
Nominal Ratio
3.5:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
500
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
2000
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
13.5HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
486
Output Torque value plus um
1690In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Concentric | Model A
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
204UCFN2A3.6 A_D ULTRAMITE 3.585:1
Manufacturer Internal Number
4767952
Weight / LBS
111.6
Long Description
Speed Reducer; Inline Type; 3.5:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 2000 Series; Flange Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 1690In-Lbs Output Torque
Overall Length
13.3 Inch | 337.82 Millimeter
Base to Center of Input Shaft
4.53 Inch | 115.062 Millimeter
Output Shaft Length
2.362 Inch | 59.995 Millimeter
Base to Center of Output Shaft
4.53 Inch | 115.062 Millimeter
Bolt Hole Diameter
0.53 Inch | 13.462 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Height
9.84 Inch | 249.936 Millimeter
Input Shaft Length
3.13 Inch | 79.502 Millimeter
Overall Width
9.84 Inch | 249.936 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh