https://www.bdiexpress.com/medias/INDFALSPDRED-UMX2-IL-S-S-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMjh8aW1hZ2UvanBlZ3xhR0U0TDJnNFl5OHhNRFV3TnpVeU5Ua3hORFkxTkM5SlRrUkdRVXhUVUVSU1JVUmZWVTFZTWw5SlRGOVRYMU5mUmxSZlRWOHpNREI0TXpBd0xtcHdad3w0OGVjNzA0ZGYyYjU5YjI0NTlhYWEwYTUxNDExZTI4YTI3N2EyZDJjYjY0YzZjNjQ2YTZhM2I1MzdiODhmNmI0
FALK
FALK
2060FC3B-85.69 ULTRAMAX
FALK FALK
Description
2060FC3B-85.69 ULTRAMAX SPEED REDUCER ; 0796987 FOOT MOUNT
Speed Reducer; Inline Type; 85:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 1-1/2" Input Shaft Diameter; Fabricated Steel; 45300In-Lbs Output Torque
Part #
10058351
BDI #
21509399
Details
24542.429016200003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/2060FC3B-85-69-ULTRAMAX/p/21509399
Your Price
$ 24,542.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
154.02
EAN
0782934637513
Product Group - BDI
M02282
Tradename
ULTRAMAX
Reducer Type
Inline
Nominal Ratio
85:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
20.6
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
2000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
6500Lbs
Base Included
Yes
Input Rating value plus um
14.7HP
Housing Material And Finish
Fabricated Steel
Output RPM at 1750 RPM Input
20
Output Torque value plus um
45300In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Concentric | Model B
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2060FC3B-85.69 ULTRAMAX
Manufacturer Internal Number
0796987
Weight / LBS
340
Long Description
Speed Reducer; Inline Type; 85:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 1-1/2" Input Shaft Diameter; Fabricated Steel; 45300In-Lbs Output Torque
Base to Center of Output Shaft
10.6 Inch | 269.24 Millimeter
Bolt Hole Diameter
1 Inch | 25.4 Millimeter
Input Shaft Diameter
1.5 Inch | 38.1 Millimeter
Input Shaft Length
3.26 Inch | 82.804 Millimeter
Output Shaft Diameter
2.75 Inch | 69.85 Millimeter
Overall Height
16.9 Inch | 429.26 Millimeter
Base to Center of Input Shaft
10.6 Inch | 269.24 Millimeter
Overall Length
24.32 Inch | 617.728 Millimeter
Overall Width
18.4 Inch | 467.36 Millimeter
Output Shaft Length
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh